Motion
1751001
OSG Spiral Point Tap - 342 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03355145
MFR #1751001
Price$47.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 342 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #03355145
MFR #1751001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.83/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    342
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric Coarse

Overview

Mfr description
M6 X 1.0 PLUG EXO TAP 1751001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought