Motion
R2C-156
Re-Machinable Two-Piece Clamping Collar
MI ITEM #03355149
MFR #R2C-156
List Price$59.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Two-Piece Clamping Collar
MI ITEM #03355149
MFR #R2C-156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.63/each for your price

Overview

Mfr description
R2C-156 RE-MACHINABLE COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.5000 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel, ASTM A574
  • Screw Size
    1/4-28 x 3/4
  • UPC_NO
    044861350188
  • Screw Length
    0.75 in
  • Finish Coating
    Black Oxide
  • Collar Style
    Two-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text