Motion
8760L
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Nylon Material
Mi Item #03355219
MFR #8760L
Price$1.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Nylon Material
Mi Item #03355219
MFR #8760L

Mfr description
8760L MENS STRETCH NYLON FOURCHETTS
  • 100% heavy weight stretch nylon for low lint applications
  • Breathable fabric helps hands cool
  • Comfortable and lightweight—can be worn alone or used as liners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.66/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Reversible, Hemmed, Low Lint, Heavy Weight
  • Application
    Inspection
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Blue
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    8760 - White Inspectors Gloves - Reversible and Hemmed - 100% Stretch Nylon - Low Lint - Inset Thumb - Heavy Weight - Patterned with Finger Fourchettes Allowing Fingers to Move More Freely
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Fourchette
  • Hand Type
    Pair
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    8760 L
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8760
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Inset
  • Thumb Type
    Inset
  • Type
    Knit
  • UPC_NO
    30451438760379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)