Motion
2525 X 1 7/16-STEEL NK

DODGE
2525 X 1 7/16-STEEL NK

Taper Lock Bushing - 2525 Series, 1-7/16 in Bore, Steel Material
Mi Item #03355251
MFR #2525 X 1 7/16-STEEL NK
Price$261.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 1 7/16-STEEL NK

Taper Lock Bushing - 2525 Series, 1-7/16 in Bore, Steel Material
Mi Item #03355251
MFR #2525 X 1 7/16-STEEL NK

Mfr description
119429 2525 X 2 11/16 W 5/8 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    2525
  • Length Through Bore  
    2.5000 in
  • Weight
    4.63 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)