Motion
15204
Hex Key - 1/16 in Hex Size, Long L Shape, 3 in Blade Length, Alloy Steel
MI ITEM #03355681
MFR #15204
Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/16 in Hex Size, Long L Shape, 3 in Blade Length, Alloy Steel
MI ITEM #03355681
MFR #15204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.36/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Hex Size  
    1/16 in
  • Weight
    0.10 lbs, 0.100

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15204 HEX KEY 1/16 LONG ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought