Motion
PPC100
Elbow & Straight Adapters - 1 in Coupling Size, Polypropylene Body, Part C, Female Coupler x Hose Shank
MI ITEM #03355693
MFR #PPC100
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Polypropylene Body, Part C, Female Coupler x Hose Shank
MI ITEM #03355693
MFR #PPC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.89/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • Manufacturer Upc Number
    822353077337
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part C
  • Product Types
    Polypropylene Part C Female Coupler x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077337
  • Working Pressure
    100 psi

Overview

Mfr description
PPC100 BLK POLYPROP PART C 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text