Motion
6000-2NSE9C3

NACHI AMERICA INC
6000-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #03355816
MFR #6000-2NSE9C3
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6000-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #03355816
MFR #6000-2NSE9C3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.27/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.04 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6000 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.28
  • Internal Clearance
    C3
  • Long Description
    The 6000-2NSE9C3BM8M is a 10 mm bore radial deep groove ball bearing with a 26 mm outside diameter and 8 mm width for industrial use.
  • Manufacturer Catalog Number
    6000-2NSE9C3BM8M
  • Manufacturer Upc Number
    4991893611694
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893611694

Overview

Mfr description
6000 2NSE9 C3 DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought