Motion
6002-2NSE9C3

NACHI AMERICA INC
6002-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Without Snap Ring
Mi Item #03355820
MFR #6002-2NSE9C3
Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6002-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Without Snap Ring
Mi Item #03355820
MFR #6002-2NSE9C3

Mfr description
6002 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.33/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6002 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6002-2NSE9C3BSXM is a 15 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 9 mm width for durability.
  • Manufacturer Catalog Number
    6002-2NSE9C3BSXM
  • Manufacturer Upc Number
    4991893619171
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893619171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)