Motion
6009ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03355835
MFR #6009ZZEC3
Price$39.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03355835
MFR #6009ZZEC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.00/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.54 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6009 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6009ZZEC3BSRM is a radial deep groove ball bearing with a 45mm bore, straight bore, double shielded, 75mm OD, and 16mm width, designed for smooth operation.
  • Manufacturer Catalog Number
    6009ZZEC3BSRM
  • Manufacturer Upc Number
    4991893644012
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893644012

Overview

Mfr description
6009 ZZE C3 DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought