Motion
6010-2NSE9C3BXMM

NACHI AMERICA INC
6010-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03355836
MFR #6010-2NSE9C3BXMM
Price$74.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6010-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03355836
MFR #6010-2NSE9C3BXMM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.58 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6010 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6010-2NSE9NRBXMM is a radial deep groove ball bearing with a 50mm bore, straight bore, double sealed, 80mm OD, and 16mm width, designed for durability.
  • Manufacturer Catalog Number
    6010-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893644975
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893644975

Overview

Mfr description
6010 2NSE9 C3 DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought