Motion
6202-2NSE9C3

NACHI AMERICA INC
6202-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Without Snap Ring
MI ITEM #03355841
MFR #6202-2NSE9C3
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6202-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Without Snap Ring
MI ITEM #03355841
MFR #6202-2NSE9C3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.13/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.1 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6202 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6202-2NSE9C3BXMM is a radial deep groove ball bearing with a 15mm bore, straight bore, 35mm outside diameter, and 11mm width, designed for reliable performance.
  • Manufacturer Catalog Number
    6202-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893679977
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893679977

Overview

Mfr description
6202 2NSE9 C3 DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought