Motion
6209-2NSE9C3

NACHI AMERICA INC
6209-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
MI ITEM #03355851
MFR #6209-2NSE9C3
Price$83.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6209-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
MI ITEM #03355851
MFR #6209-2NSE9C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.9 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6209 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 62092NSE9C3BM8M is a radial deep groove ball bearing with a 45mm bore, straight bore, 85mm OD, and 19mm width, designed for high-load capacity.
  • Manufacturer Catalog Number
    62092NSE9C3BM8M
  • Manufacturer Upc Number
    4991893719574
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893719574

Overview

Mfr description
6209 2NSE9 C3 DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought