Overview
Mfr description
6300 2NSE9 C3 DEEP GROOVE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6300-2NSE9C3BXMM
- Manufacturer Upc Number4991893746907
- UPC_NO4991893746907
- Weight0.12 lbs
- Description6300 2NSE9 C3 DEEP GROOVE
- Country of OriginJAPAN
- Harmonization Code8482.10.50.44
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6300-2NSE9C3BXMM is a radial/deep groove ball bearing with a 10mm bore, straight design, 35mm OD, and 11mm width for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data