Motion
6301-2NSE9C3BXMM

NACHI AMERICA INC
6301-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03355857
MFR #6301-2NSE9C3BXMM
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6301-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03355857
MFR #6301-2NSE9C3BXMM

Mfr description
6301 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6301 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6301-2NSE9C3BXMM is a radial/deep groove ball bearing with a 12mm bore, straight design, 37mm OD, and 12mm width for industrial applications.
  • Manufacturer Catalog Number
    6301-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893749229
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893749229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)