Motion
6302-2NSE9C3BXMM

NACHI AMERICA INC
6302-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Without Snap Ring
Mi Item #03355859
MFR #6302-2NSE9C3BXMM
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6302-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Without Snap Ring
Mi Item #03355859
MFR #6302-2NSE9C3BXMM

Mfr description
6302 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    0.18 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6302 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6302-2NSE9C3BXMM is a radial/deep groove ball bearing with a 15mm bore, straight design, 42mm OD, and 13mm width for industrial applications.
  • Manufacturer Catalog Number
    6302-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893751895
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893751895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)