Motion
6303-2NSE9C3BXMM

NACHI AMERICA INC
6303-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03355861
MFR #6303-2NSE9C3BXMM
Price$19.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6303-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #03355861
MFR #6303-2NSE9C3BXMM

Mfr description
6303 2NSE9 C3 DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.84/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.25 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6303 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6303-2NSE9C3BXMM is a radial/deep groove ball bearing with a 17mm bore, straight design, 47mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    6303-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893755688
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893755688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)