Motion
6303ZZEC3BXMM

NACHI AMERICA INC
6303ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355862
MFR #6303ZZEC3BXMM
Your Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6303ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355862
MFR #6303ZZEC3BXMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.82/each(List $24.09)

Overview

Mfr description
6303 ZZE C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6303ZZEC3BXMM
  • Manufacturer Upc Number
    4991893757903
  • UPC_NO
    4991893757903
  • Weight
    0.25 lbs
  • Description
    6303 ZZE C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303ZZEC3BXMM is a radial/deep groove ball bearing with a 17mm bore, straight design, double shielded, 47mm OD, and 14mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text