Motion
6304-2NSE9C3BXMM

NACHI AMERICA INC
6304-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355863
MFR #6304-2NSE9C3BXMM
Price$28.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6304-2NSE9C3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355863
MFR #6304-2NSE9C3BXMM

Mfr description
6304-2NSE9C3 DEEP GROOVE RADIAL BALL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.97/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.32 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6304 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6304-2NSE9C3BXMM is a radial/deep groove ball bearing with a 20mm bore, straight design, 52mm OD, and 15mm width for industrial applications.
  • Manufacturer Catalog Number
    6304-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893759327
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893759327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)