Motion
6305ZZEC3BXMM

NACHI AMERICA INC
6305ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355866
MFR #6305ZZEC3BXMM
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6305ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03355866
MFR #6305ZZEC3BXMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.51 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6305 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6305ZZEC3BXMM is a radial/deep groove ball bearing with a 25mm bore, straight design, double shielded, 62mm OD, and 17mm width for industrial applications.
  • Manufacturer Catalog Number
    6305ZZEC3BXMM
  • Manufacturer Upc Number
    4991893767445
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893767445

Overview

Mfr description
6305 ZZE C3 DEEP GROOVE RADIAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought