Overview
Mfr description
6309 ZZE C3 DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6309ZZEC3BXMM
- Manufacturer Upc Number4991893781984
- UPC_NO4991893781984
- Weight1.84 lbs
- Description6309 ZZE C3 DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6309ZZEC3BXMM is a radial/deep groove ball bearing with a 45mm bore, straight design, double shielded, 100mm OD, and 25mm width for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data