Motion
6310-2NSE9C3

NACHI AMERICA INC
6310-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Without Snap Ring
Mi Item #03355872
MFR #6310-2NSE9C3
Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6310-2NSE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Without Snap Ring
Mi Item #03355872
MFR #6310-2NSE9C3

Mfr description
6310 2NSE9 C3 DEEP GROOVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.02/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.36 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6310 2NSE9 C3 DEEP GROOVE
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6310-2NSE9C3BXMM is a radial/deep groove ball bearing with a 50mm bore, straight design, 110mm OD, and 27mm width for industrial use.
  • Manufacturer Catalog Number
    6310-2NSE9C3BXMM
  • Manufacturer Upc Number
    4991893782790
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893782790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)