Motion
6310ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03355873
MFR #6310ZZEC3
Your Price$93.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03355873
MFR #6310ZZEC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.34/each(List $124.75)

Overview

Mfr description
6310 ZZE C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6310ZZEC3BXMM
  • Manufacturer Upc Number
    4991893784503
  • UPC_NO
    4991893784503
  • Weight
    2.36 lbs
  • Description
    6310 ZZE C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310ZZEC3BXMM is a radial deep groove ball bearing with a 50 mm bore and 110 mm outside diameter, double shielded for high-speed use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text