Motion
FGDCB-06-H050

SMC CORP OF AMERICA
FGDCB-06-H050

Main Line & Modular Air Filter - FGD, 50 µm, 0.7500 in Ports, SPCD
MI ITEM #03355910
MFR #FGDCB-06-H050
Price$253.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDCB-06-H050

Main Line & Modular Air Filter - FGD, 50 µm, 0.7500 in Ports, SPCD
MI ITEM #03355910
MFR #FGDCB-06-H050

Mfr description
FGDCB-06-H050 FH60 BOTTLE COOLANT FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.85/each

Specifications

Dimensions

  • Port Size
    0.7500 in

Details

  • Additional Details
    FGDE | FGDF
  • Body Material
    Aluminum Cover, SPCD Case
  • Bowl Material
    SPCD
  • Element Material
    Cotton
  • Element Type
    Fiber (Honeycomb)
  • Filter Material
    Cotton
  • Filter Rating
    50 μm
  • Filter Type
    Industrial
  • Material
    Aluminum Cover, SPCD Case
  • Media Material
    Cotton
  • Media Type
    Fiber (Honeycomb)
  • Micron Rating
    50 µm
  • Seal Material
    NBR Gasket, Nylon Seal, O-ring
  • Series
    FGD
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Industrial Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)