Overview
Mfr description
CQ2WB32-10DM AIR CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke10 mm
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeThrough-hole
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data