Motion
33010J
Tapered Roller Bearing Assembly - 50 mm Bore, 80 mm OD, 24 mm Width
Mi Item #03356099
MFR #33010J
Price$173.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 80 mm OD, 24 mm Width
Mi Item #03356099
MFR #33010J

Mfr description
HR33010J
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cone Width
    24 mm
  • Cup Width  
    19 mm
  • Outside Diameter
    80 mm
  • Overall Height
    24 mm
  • Overall Length
    80 mm
  • Overall Width
    24 mm
  • Weight
    0.97 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 33010J Metric Tapered Roller BEARING, 50 mm Dia Bore, 80 mm OD, 24 mm W
  • Double Row Design
    Single row tapered roller bearing, series 330
  • Dynamic Load Capacity
    70500 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176076329
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176076329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)