Motion
LM30GAUU
Round Shaft Bushing - LM-GA Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1570 N Load Capacity
Mi Item #03356235
MFR #LM30GAUU
Price$109.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-GA Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1570 N Load Capacity
Mi Item #03356235
MFR #LM30GAUU

Mfr description
LM30GAUU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.42/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1570 N
  • Series
    LM-GA
  • Static Load Capacity
    2750 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)