Motion
AFD40-04D
Micro Mist Separator - 0.01 µm Rating, 21 cfm Air Flow Capacity, 145 psi Max, 1/2 BSPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03356290
MFR #AFD40-04D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 21 cfm Air Flow Capacity, 145 psi Max, 1/2 BSPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03356290
MFR #AFD40-04D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    204 mm
  • Overall Length
    70 mm
  • Overall Width
    70 mm
  • Port Size
    1/2 BSPT
  • Weight
    1.30 lbs

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    21 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.008 ppm
  • Proof Pressure
    218 psi
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    Rc

Overview

Mfr description
AFD40-04D MICRO MIST SEPARATOR, MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought