Motion
D54311

GRACO INC
D54311

Husky® 716 Metallic Bolted Pump - 3/4 in NPT Ports, 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 3/32 in Dia. Max Solids, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #03356311
MFR #D54311
Price$3,765.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D54311

Husky® 716 Metallic Bolted Pump - 3/4 in NPT Ports, 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 3/32 in Dia. Max Solids, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #03356311
MFR #D54311

Mfr description
D54-311 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,765.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    18 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    3/4 in NPT Ports
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    16 gpm
  • O Ring Material
    PTFE
  • Porting
    Center Port
  • Suction Lift
    Dry - 15.00 ft, Wet - 25.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D05311
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)