Motion
223186

GRACO INC
223186

Lubrication Pump - Air Operated Pump, 5.4 gpm Flow Rate, 2:1 Ratio
Mi Item #03356335
MFR #223186
Price$7,605.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
223186

Lubrication Pump - Air Operated Pump, 5.4 gpm Flow Rate, 2:1 Ratio
Mi Item #03356335
MFR #223186

Mfr description
223-186 PUMP MONARK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,605.30/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/8 in NPSM Female
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    5.4 gpm
  • Maximum Operating Pressure
    600 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    2:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)