Motion
FG161001 11

Rubbermaid
FG161001 11

Portable Water Cooler - Orange, 10 gal, 20.50 in High, 16.00 in Long, 16.00 in Deep
MI ITEM #03356593
MFR #FG161001 11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG161001 11

Portable Water Cooler - Orange, 10 gal, 20.50 in High, 16.00 in Long, 16.00 in Deep
MI ITEM #03356593
MFR #FG161001 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 gal (US)
  • Overall Height
    20.50 in
  • Overall Length
    16.00 in
  • Overall Width
    16.00 in

Details

  • Body Color
    Orange
  • Lid Color
    White
  • Material
    Polyethylene

Overview

Mfr description
FG16100111 10 GAL. BEVERAGE CONTAINER -
  • Keep beverages cold for hours
  • Durable polyethylene material for crack resistance and long life
  • Recessed spigot and convenient carry handles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought