Specifications
Dimensions
- Bore Diameter15 mm
Details
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- Port Thread StandardM5X0.8
- Product TypeRodless Air Cylinders
- SeriesCY3
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)