Motion
416422
Oil Seal - Solid, 8.250 in Shaft Dia., 11.507 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03357345
MFR #416422
Price$763.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 8.250 in Shaft Dia., 11.507 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03357345
MFR #416422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$763.77/each

Specifications

Dimensions

  • Outside Diameter
    11.507 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    8.250 in
  • Weight
    2.94 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893484273
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
416422 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought