Motion
12VF12-B
V-Series Hydraulic Socket - Brass Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 350 psi PSI, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #03357522
MFR #12VF12-B
Price$388.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Brass Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 350 psi PSI, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #03357522
MFR #12VF12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.51/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.50 in
  • Length
    3.27 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    1200 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    120 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    350 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
12VF12-B VALVED COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text