Motion
85622
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 14 gpm Flow Rate, 1:1 Ratio
MI ITEM #03357611
MFR #85622
Price$1,173.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, Oil, Grease, 14 gpm Flow Rate, 1:1 Ratio
MI ITEM #03357611
MFR #85622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,173.50/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF in
  • Intake Thread Connection
    1/2 NPT in
  • Outlet Thread Connection
    1/2 NPT (Dual Outlet) in

Details

  • Application
    High abrasion materials
  • Flow Rate
    14 gpm
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    100 psi
  • Pump Material
    Polypropylene
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    095992100180

Overview

Mfr description
85622 1/2" DIAPHRAGM PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought