Motion
PRXM-4T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #03357628
MFR #PRXM-4T
Price$240.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #03357628
MFR #PRXM-4T

Mfr description
PRXM-4T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.86/each

Specifications

Dimensions

  • Ball Diameter
    0.5310 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8060 in
  • Head Width
    0.3370 in
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    6 º
  • Overall Height
    1.9650 in
  • Shank Thread Length  
    0.9680 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.07 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    7544 lbf
  • Rod End Type
    Male
  • Series
    PRXM
  • Standards Met
    SAE-AS81820
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029040948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)