Overview
Mfr description
GF1220-052 FILAMENT WOUND - GA
Specifications
- Additional DetailsSelf-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;Lead-Free;RoHS Compliant
- Bushing MaterialFilament Wound
- Inside Diameter0.7500 in
- Overall Length3.2500 in
- Finish CoatingPTFE Lined
- Maximum P Value140 N/mm^2;20000 psi
- DescriptionGAR-FIL Proprietary filled PTFE tape liner bonded to the backing fiber reinforced composite self-lubricating bearing
- Max PV Dry (psi x fpm)35000
- Operating Temperature Range-195 to 205 °C, -320 to 400 °F
- Backing MaterialContinuous wound fiberglass encapsulated in high temperature epoxy resin
- SeriesGAR-FIL
- Group & ClassFiber Reinforced Composite
- MaterialFiber Reinforced Polymer
- Outside Diameter1.2500 in
- TypeSleeve
- Inside Diameter Tolerance+0.0040/+0.0070 in
- Bearing MaterialFiber Reinforced Composite
- Bore Diameter0.7500 in, 19.05 mm
- Max Pressure140 MPa, 20000 psi
- Sleeve Bearing TypePlain Sleeve
- RoHs ComplianceYes
- Measurement StandardInch
- Outside Diameter Tolerance+0.0035/+0.0015 in
- Recommended Shaft Size0.7500 in, 19.05 mm
- Thickness0.2500 in, 6.35 mm
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data