Motion
41826
Multi-Vapor Metal Halide High Intensity Discharge Light Bulb - 1000 W, E39 Base
MI ITEM #03357704
MFR #41826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Vapor Metal Halide High Intensity Discharge Light Bulb - 1000 W, E39 Base
MI ITEM #03357704
MFR #41826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MVR1000/U 1000W LAMP

Specifications

  • Bulb Shape
    Bulged Tube (BT)
  • Lamp Code
    BT56
  • Base Type
    Screw
  • Base Size
    E39
  • Ansi Ballast Number
    M47
  • Light Output
    79000 lm
  • Wattage
    1000 W
  • Bulb Life
    11000 hr
  • Color Rendering Index
    65
  • Color
    White
  • Color Temperature
    4000 K
  • Glass Type
    Transparent
  • Voltage
    750 V
  • Overall Length
    15.37 in
  • Overall Diameter
    7 in
  • Bulb Chemistry
    Metal Halide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text