Overview
Mfr description
DRM315 UNIVERSAL DRUM PLUG WRENCH
- Inexpensive way to open and close most domestic steel and plastic drum plugs
- Durable cast iron construction and zinc-plated finish
- 12" handle with offset allows two-handed use for stubborn bungs
Specifications
- MaterialCast Iron
- Overall Length12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data