Motion
ERX-23 HIY

SEALMASTER
ERX-23 HIY

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8360 in OD, 1.6880 in Width, Medium Duty, Set Screw Locking
MI ITEM #03357788
MFR #ERX-23 HIY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-23 HIY

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8360 in OD, 1.6880 in Width, Medium Duty, Set Screw Locking
MI ITEM #03357788
MFR #ERX-23 HIY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-23 HIY
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger
  • Increased internal clearance
  • Krytox® high temperature grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Increased
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.6880 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 400 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    5782 lbs
  • Radial Static Load Capacity
    3493 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Max Rpm
    2200 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temp Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ERX
  • Precision Rating
    ABEC 1
  • Misalignment Angle
    None
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Lubricant
    PTFE thickened Grease
  • Lubrication Type
    PTFE thickened Grease
  • CAD Drawing
  • Manufacturer Catalog Number
    ERX-23 HIY
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461260067
  • UPC_NO
    662461260067
  • Weight
    1.37 lbs
  • Relubricatable
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought