Motion
KM-056
Retaining Nut - M28 X 1.5 Thread Size, 42 mm in OD, 36 mm Face Dia., 7 mm Width, Carbon Steel
MI ITEM #03357879
MFR #KM-056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M28 X 1.5 Thread Size, 42 mm in OD, 36 mm Face Dia., 7 mm Width, Carbon Steel
MI ITEM #03357879
MFR #KM-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KM-056 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    7 mm
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    MB-056
  • Height
    5.2
  • Weight
    2.225
  • Length
    11
  • Series
    KM
  • Axial Load
    49 kN
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Width
    5.7
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text