Motion
1RLNC1
Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 0.1250 in Inlet Size, 1000 rpm Maximum Speed
MI ITEM #03357895
MFR #1RLNC1
Price$1,211.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 0.1250 in Inlet Size, 1000 rpm Maximum Speed
MI ITEM #03357895
MFR #1RLNC1

Mfr description
1RLNC1 1/4INHEX IN LINE AIR SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.09/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet size
    0.1250 in
  • Overall Length
    222 mm
  • Side to Center
    0.6000 in | 15 mm
  • Tool Weight
    1.1 lb
  • Torque
    30.1 in

Details

  • Air Consumption
    13 cfm
  • CFM
    16 cfm
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Inline
  • Maximum Speed
    1000 rpm
  • Minimum Torque
    0.3 N-m, 2.7 lbs
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)