Motion
MCM05020H05K00

NSK CORP, BEARING DIV
MCM05020H05K00

MCM Series Small Size Transfer System Light Weight - 5 mm Nominal Screw Diameter
MI ITEM #03357961
MFR #MCM05020H05K00
List Price$3,667.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM05020H05K00

MCM Series Small Size Transfer System Light Weight - 5 mm Nominal Screw Diameter
MI ITEM #03357961
MFR #MCM05020H05K00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,667.31/each for your price

Overview

Mfr description
MCM05020H05-K MONOCARRIER
  • Space Saving
  • High Accuracy
  • Stroke 020
  • High Grade
  • Ball Screw Lead 05
  • NSK K1 Lubrication Unit

Specifications

  • Manufacturer Upc Number
    029176504648
  • UPC_NO
    029176504648
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Nominal Screw Diameter
    5 mm
  • Product Types
    MCM Series Small Size Transfer System Light Weight
  • Weight
    4.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought