Motion
14903 4MM PIT 20MM OD ACME THREAD

NOOK INDUSTRIES
14903 4MM PIT 20MM OD ACME THREAD

Acme Screw Metric - 900 - Stainless Steel Material
MI ITEM #03357966
MFR #14903 4MM PIT 20MM OD ACME THREAD
List Price$213.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
14903 4MM PIT 20MM OD ACME THREAD

Acme Screw Metric - 900 - Stainless Steel Material
MI ITEM #03357966
MFR #14903 4MM PIT 20MM OD ACME THREAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.11/each for your price

Overview

Mfr description
14903 4MM PIT 20MM OD ACME THREAD
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
  • When compared to general-purpose thread forms , centralizing threads are manufactured with tighter tolerances and reduced clearance on the major diameter.

Specifications

  • Acme Screw Type
    Acme Screw Metric
  • Root Diameter Minimum
    2 in
  • Threads Per Inch
    20
  • Material
    900 - Stainless Steel
  • Lead Accuracy
    4140 in
  • Pitch
    4 in
  • Starts
    1
  • Lash (Max Axial)
    903 in
  • Weight
    0.24 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text