Specifications
Dimensions
- Bore Diameter2-7/16 in
- Fillet Radius0.0800 in
- Inner Ring Width2.5630 in
- Misalignment AngleNone
- Outer Ring Width1.2500 in
- Outside Diameter4.3310 in
- Overall Width2.5630 in
- Precision RatingABEC 1
- Weight4.00 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Black Oxided
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberER-39 DRT
- Manufacturer Product Page
- Manufacturer Upc Number662461334867
- Max Rpm650 rpm
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity11789 lbs
- Radial Static Load Capacity8150 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeMulti-Lip Contact Seal
- SeriesER-T
- UPC_NO662461334867