Motion
1
Panel ID Marking Tape, Wire & Cable Marking Tape - Transparent/White, 1 in Width, Vinyl Material, For Use with: Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
MI ITEM #03358026
MFR #1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel ID Marking Tape, Wire & Cable Marking Tape - Transparent/White, 1 in Width, Vinyl Material, For Use with: Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
MI ITEM #03358026
MFR #1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18373 WIRE LABEL

Specifications

  • Type
    Panel ID Marking Tape, Wire & Cable Marking Tape
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    1 in
  • Material
    Vinyl
  • Color
    Transparent/White
  • Thickness
    0.004 in
  • For Use With
    Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Indoor Outdoor Use
    Outdoor
  • Part Number Compatibility
    BMP71, TLS 2200, TLS-PC Link
  • Maximum Characters per Line
    24
  • UPC_NO
    66282018373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought