Motion
7026

NTN
7026

Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #03358098
MFR #7026
Price$2,086.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7026

Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #03358098
MFR #7026

Mfr description
7026 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,086.94/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.87 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7026 ANGULAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359435405
  • Max Rpm
    4400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    117000 N
  • Radial Static Load Capacity
    125000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)