Motion
KL051
Kroil 5 Gallon can
Mi Item #03358131
MFR #KL051
Price$680.82/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kroil 5 Gallon can
Mi Item #03358131
MFR #KL051

Mfr description
KL051 KROIL ORIGINAL PENETRATING OIL 5
  • FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works faster and more efficiently based on unique formulation of this high performing penetrant
  • UNRIVALED STRENGTH: Fights corrosion and removes rust
  • INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$680.82/pa

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    5 gal (US)
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1497

Details

  • Appearance
    Reddish Liquid
  • Application
    General Purpose
  • Color
    Red
  • Composition
    Aliphatic Alcohol, Glycol Ether, Light Petroleum Distillates, Proprietary Additives, Severely Hydrotreated Petroleum Distillates, Silicone
  • Container Type
    Pail
  • Features & Benefits
    • FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works faster and more efficiently based on unique formulation of this high performing penetrant • UNRIVALED STRENGTH: Fights corrosion and removes rust • INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts • PROTECT METAL: Penetrating oil that does not attack or damage metal and is safe on all metals • PRECISION APPLICATION: Use in small quantities for precise applications with liquid formula
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Liquid Category 3
  • NSF Rating
    H2
  • Odor
    Solvent
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • UPC_NO
    857236004100
  • Viscosity
    3.18 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)