Motion
SS5Y3-41P-10-N7T

SMC CORP OF AMERICA
SS5Y3-41P-10-N7T

SS5Y3-41P-10-N7T MFLD ASSY, 10-STA
Mi Item #03358135
MFR #SS5Y3-41P-10-N7T
Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-41P-10-N7T

SS5Y3-41P-10-N7T MFLD ASSY, 10-STA
Mi Item #03358135
MFR #SS5Y3-41P-10-N7T

Mfr description
SS5Y3-41P-10-N7T MFLD ASSY, 10-STA
  • Bar stock type manifold for SY3000 base mounted valves
  • Valves wire to 26 pin flat cable connector
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.05/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/8 in
  • Overall Height
    57.5 mm
  • Overall Length
    147.5 mm
  • Overall Width
    117.1 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    26
  • Number Of Stations  
    10
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Non Plug-In
  • Wiring Type
    Flat Ribbon Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)