Motion
61631
Hand Tap - 32-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03358172
MFR #61631
List Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 32-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03358172
MFR #61631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.26/each for your price

Overview

Mfr description
61631 TAP 32-AG SP-3.0-.50

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M3 x 0.5
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Series
    32-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text