Motion
82231

PFERD
82231

Cup Brush - Steel Material, Knotted - Full Cable Twist, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03358223
MFR #82231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82231

Cup Brush - Steel Material, Knotted - Full Cable Twist, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03358223
MFR #82231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82231 TWISTED WIRE CUP BRUSH 3-1/2

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    697940822313
  • Max Rpm
    12500 rpm
  • Brush Diameter
    3-1/2 in
  • Filament Wire Diameter
    0.0140 in
  • Brush Type
    Cup
  • Mounting Type
    Thread
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text